Cleanroom shoe covers, BioClean SafeStep NSO™

Supplier: Nitritex
BioClean SafeStep™
113-2252EA 363 EUR
113-2252 113-2253
Cleanroom shoe covers, BioClean SafeStep NSO™
Disposable Garments
These shoe covers are made of a non woven PP fabric with an elastomer coating. They are processed in a cleanroom environment to ensure compatibility with ISO Class 5 operating conditions.

  • Slip resistant
  • Low levels of particulate shedding
  • Elasticated

Suitable for use in Class 100, ISO 5, M3.5 environments.

Length: 400 or 455 mm
Height: 170 mm
Thickness: 0,14 mm
Elongation: max. 120%

Packaging: 100 pieces per sealed inner bag; one inner bag per sealed outer bag; four outer bags per carton (400 pieces).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR