Cleanroom face masks, Maximum, VWR®

Supplier: VWR, part of Avantor
VWR®
113-6221EA 329 EUR
113-6221 113-6220 113-9930 113-6222 113-9931
Cleanroom face masks, Maximum, VWR®
Masks Cleanroom Masks
Maximum cleanroom masks feature 3 ply construction for superior particle and bacterial filtration efficiency. These masks are latex-free.

  • 3 ply masks provide high bacterial and particle filtration efficiency
  • Highly breathable and fluid resistant
  • A full length plastic arch holds the fabric away from the wearer’s mouth to allow cooler, more comfortable breathing
  • Malleable noseband ensures a custom, secure seal
  • Available with spandex ear loops or PP ties, ultrasonically welded to maintain softness and guard against particulates
  • Moisture resistant, sterile mask features a unique, lightweight inner layer of film for enhanced moisture resistance
  • For industrial and cleanroom use only; do not use for protection against COVID-19
  • This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745 / Directive 93/42/EEC
  • This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425

Particle shedding (particles: ≥0,5 μm/cu. ft.): 196 (IEST-RP-CC003.3)

Bacterial filtration efficiency: >95% (ASTM F2101)

Particle filtration efficiency: >99% (ASTM F2299)

Delta P breathability (mm H₂O/cm²): 1,9 to 2,2 (MIL-M-36954C)

Rigorously tested and manufactured in an ISO certified facility; products are validated through independent laboratory testing.

Delivery information: Non sterile masks are packed 50 masks per inner bag, 10 inner bags per case. Masks 113-6222 are packed 10 masks per pack, 5 packs per inner bag, 10 inner bags per case. Masks 113-9930/9931 are individually packed, 50 individual packs per box, 10 boxes per case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR