VWR®, Cleanroom Face Masks, Duck Bill

Supplier: VWR
VWR®
113-8686EA 55.7 EUR
113-8686 113-8684 113-8685 113-8682 113-8683 113-8681
VWR®, Cleanroom Face Masks, Duck Bill
Masks Cleanroom Masks
Cleanroom, duck bill face masks feature superior particle and bacterial filtration efficiency plus low particle shedding. These moisture resistant, cleanroom masks consist of three layers featuring a unique, lightweight inner layer of film for enhanced moisture resistance.

  • Available as sterile or non sterile, with ear loops, ties or hood loops
  • High bacterial and particle filtration efficiency
  • Full length plastic arch, within the layers, holds the fabric away from the mouth to allow cooler, more comfortable breathing, without restricting downward vision
  • Malleable (12 cm), steel noseband ensures a custom, secure seal
  • Natural rubber latex-free, glass fibre and silicon-free
  • For industrial and cleanroom use only; do not use for protection against COVID-19
  • This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745 / Directive 93/42/EEC
  • This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425

Outer layer: 28 g/m² non woven PP
Filter media: 25 g/m² melt-blown PP
Inner layer: 25 g/m² non woven PP

Certifications: ISO certified validated through independent laboratory testing.

Packaging: 20 masks per cleanroom compatible, heat-sealed bag, 10 bags per liner bag per case. Sterile masks are individually packed.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR