PCR workstation and UV sterilisation cabinet, Bigneat

Supplier: Bigneat
135-0656EA 4440 EUR
135-0656 135-0655
PCR workstation and UV sterilisation cabinet, Bigneat
Fume Hoods and Enclosures PCR Workstation Enclosures
When undertaking PCR reactions it is important to protect against contamination by DNA from any source.
UV irradiation is an efficient steriliser, breaking down DNA sequences so that replication cannot occur in a subsequent amplification process.

UV sterilisation cabinet:
Acrylic windows offer exceptionally clear all round vision, and do not allow transmission of UV
Control system allows the choice of timed UV exposure from 5 to 30 minutes
Door sensors switch off UV lamps if door flap is opened, ensuring operator safety
Power supply: 230 V, AC, 50 Hz, 5 Amp, 1 Ø (on request 110 V, AC, 60 Hz, 8 Amp, 1 Ø)

PCR workstation:
The workstation provides all the features of the UV sterilisation cabinet plus:
Filtration system delivers air to Class 100 quality
Auto speed increase on door opening maintains air velocity speed to 0,45 m/s at the workstation front
Electronic filter saturation indicator
Fan noise level better than 50 dB(A)
Power supply: 230 V, AC, 50 Hz, 5 Amp, 1 Ø (on request 110 V, AC, 60 Hz, 8 Amp, 1 Ø)
The PCR workstation additionally protects against contamination by bathing the PCR apparatus in sterile air and limiting risk of contamination from the operator’s arms, or from any equipment bought into the otherwise sterile environment. A positive pressure ensures that there is no ingress of airborne contaminants from the surrounding laboratory environment.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR