Carboys, wide neck, round, with screw caps, VWR®

Supplier: VWR, part of Avantor
VWR®
216-1730EA 50.6 EUR
216-1730 216-1708 216-1733 216-1919
Carboys, wide neck, round, with screw caps, VWR®
Bottles Carboys
LDPE or PP, translucent with purple screw caps.

Use for storing and dispensing solutions and media. Round carboys feature an integrated shoulder handle. Graduated to identify the volume dispensed.

LDPE carboys
Ideal for high-purity applications, as they have high resistance to chemicals (widely used in ophthalmic products like eye droppers and nasal sprays).

Preferred resin for cold storage (down to −80 °C), working temperature −80 to +80 °C
Resistant to physical impacts (will not break even if it falls down accidentally, whereas PP carboys may lead to cracking at negative temperatures)
LDPE product, will bounce back to their original shape as highly flexible material
Widely used in pharma industries

PP carboys
For sterile water storage, polypropylene (PP) carboys can be autoclaved before refilling to stop recurring bacterial growth.

Excellent chemical resistance
Working temperature 0 to +135 °C
Autoclavable

Certifications: Resin meets US FDA 21 CFR, U SP Class VI

Caution: Polypropylene carboys are autoclavable. LDPE carboys are not autoclavable. Always remove the spigot and cap from the carboy before autoclaving.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR