Air monitoring cassettes

Supplier: Cytiva (Formerly Pall Lab)
516-7620EA 373 EUR
516-7620 515-0007 515-0008
Air monitoring cassettes
Filters Cassette Filters
Membrane: 0,8 µm GN-4 Metricel® (mixed cellulose esters) with cellulose support pad.

  • Leakproof and tamperproof

Filter size: 25 mm
- Housing: carbon filled PP
- Used to monitor respirable constituents such as silica, metal and dusts
- Overall Ø×L: 28×79 mm

Filter size: 37 mm
- Housing: SAN (styrene acrylonitrile)
- Used to monitor respirable constituents such as nuisance dust, silica, aerosols and airborne particulates
- Overall Ø×L: 2-piece: 42×28 mm; 3-piece: 42×38 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR