Centrifugal devices, Nanosep® and Nanosep® MF

Supplier: Cytiva (Formerly Pall Lab)
Nanosep®
516-8481EA 458 EUR
516-8481 516-8492 516-8561 516-8530 516-9489 516-8521 516-8532 516-8554 516-9487 516-8520 516-8531 516-8491 516-8480 516-8490 734-2702 516-8519 516-0584 734-2700 516-8501 516-8503 516-8502
Centrifugal devices, Nanosep® and Nanosep® MF
Filters Centrifugal Filters
These devices are used for simple, reliable concentrating and desalting of 50 to 500 μl samples. Select the low protein binding Omega™ membrane for ultrafiltration applications. The Bio-Inert® membrane is ideal for microfiltration of biological solutions. The GHP membrane is ideal for sample preparation in analytical chemistry (HPLC, GC, IC and MS). It is suitable for aqueous, organic and aggressive organic samples, and for rapid processing of samples.

  • Rapid processing of samples
  • Typical recoveries are greater than 90%

Housing: Low binding PP.

Ultrasonically-welded seals prevent bypass or seal failure.

Fit standard centrifuge rotors that accept 1,5 ml tubes.

Applications: Concentrate, purify, and desalt oligonucleotides, DNA, RNA, and proteins; clean up labeling and PCR reactions; isolate DNA from agarose gel slices; separate oligonucleotides and RNA from acrylamide gels; concentrate PCR products regardless of size with 30 kD device if primer removal is required; prepare protein sample for analytical techniques (e.g., HPLC, LC/MS).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR