Roller bottles, VWR®

Supplier: VWR, part of Avantor

VWR®
734-2750EA 189 EUR
VWRU10769-802 734-2750 VWRU10769-796 734-2751 734-3369 734-2752 734-3368 734-3250 734-3249 734-2749 734-3251 734-3248
Roller bottles, VWR®
Bottles Roller Bottles
Roller bottles are optimal vessels for large scale cell growth and multiplication, that are suitable for both research and manufacturing applications, including the growth of mammalian cells for virus propagation and bioproduction.

  • Caps feature large knurls for easy grip
  • Two different cap styles can be used in both open and closed systems
  • Every bottle features silk-printed graduations
  • Non pyrogenic
  • Temperature range: –20 to +50 °C
  • Every case features a labelled lot number
  • Sterilised by electron beam irradiation

These vessels suit automation and fit all common roller bottle instrumentation. Vessels are available with a large area surface area for cell growth of 490, 850 and 1900 cm² for adhesion cultures and 1 or 2 litre volume, for suspension cultures. The bottles are surface treated for optimal cell attachment. Bottles with smooth surface are free from striations, to maximise usable growth area; those with ribbed surface offer a larger surface area for cell growth.

Certifications: ISO 9001, ISO 13485

Caution: Note: Bottles are not autoclavable

*The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR