Safety storage cabinets, under bench, type UB-S-90K, UB-line

Supplier: asecos
135-1935EA 4527 EUR
MSGA31827001
Safety storage cabinets, under bench, type UB-S-90K, UB-line
Safety storage under bench cabinet with refrigerating unit, plug-in recirculating air filter system and drawer plus 90 minutes fire resistance.

  • Robust construction and longevity: Body made of powder coated sheet steel
  • User friendly: Drawer remains open in any position, interior of drawer completely visible – access to all containers
  • No unauthorised use: Drawer lockable with cylinder lock and locking state indicator (red/green)
  • Mobile: Castors with plinth, easy moving of the cabinet
  • Ventilation: Integrated technical recirculating air system with multi-stage filter system and cool device cable
  • Refrigerating unit: Constant refrigeration effect inside the cabinet with the maximum refrigerating temperature of +2 °C (with max. 25 °C room temperature)

Certifications: Furnace tested (type test) in accordance with EN 14470-1, CE conformity.

Ordering information: Supplied without interior equipment packages. Interior equipment packages need to be ordered separately. Go to vwr.com or contact VWR sales office for further information.

Delivery information: Delivery prices available upon request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR