Cryogenic vials

Supplier: Corning Life Sciences

734-4196EA 171.28 EUR
734-4196 479-1191 479-1190 734-1839 734-1838 CORN430492CE 734-1837 734-1854 734-1853 479-1189 734-1858 479-1887 734-1836 734-1835 479-1886 734-1857 734-1834 734-1856 734-1855 479-1888 479-1192 479-1188 479-1891 479-1187
Cryogenic vials
Vials
These PP cryogenic vials with PP cap protect valuable cells, biological solutions, and aqueous solutions in ultra-low temperature storage.

  • Full working temperature range from autoclaving (+121 °C) to liquid nitrogen storage (–196 °C)
  • Sterilised by gamma radiation
  • With graduations and writing area
  • Can be colour coded with cap inserts
  • Locking base

Bar coded PP cryogenic vials with PE cap have a permanent 2D bar code on the bottom and a standard linear (1D) bar code on the side of the vial with human readable characters in both left- and right-hand orientation. The star-shaped top cavity is engineered for use with automatic capping/decapping equipment.

Warning: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen.

* Assorted cap inserts: Assortment of white, blue, red, green and yellow (100 of each).

Certifications: Certified non pyrogenic and RNase-/DNase-free.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR