Chemical resistant shoe covers, BioClean Durableu™

Supplier: Nitritex
BioClean Durableu™
113-8153EA 389 EUR
113-8153 113-8155 113-8154
Chemical resistant shoe covers, BioClean Durableu™
Disposable Garments
These durable shoe covers are made of non woven, spunbonded PP lamianted with CPE. The fabric is resistant to a wide range of liquid chemicals. Also suitable for use in cleanroom environments.

  • Resistant against tears, rips and abrasions
  • Low levels of particle shedding
  • High tensile strength
  • Anti-static
  • Slip resistant sole

Length: 355, 400 or 455 mm
Height: 170 mm
Tearing strength: 5,0 kg
Thickness: 0,32 mm

Packaging: 50 pieces per sealed inner bag; one inner bag per sealed outer bag; eight outer bags per carton (400 pieces).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR